Arlington WC1001 Twin-Screw Connector, Zinc Die Cast, Service Entrance Cable, 1 in. | Graybar Store
     
Arlington - Twin-Screw Connector, Zinc Die Cast, Service Entrance Cable, 1 in. - WC1001
+ / - Hover over image to Zoom
Other Views

    Twin-Screw Connector, Zinc Die Cast, Service Entrance Cable, 1 in.

    Manufacturer: Arlington
    Manufacturer #: WC1001
    SKU: 91028773
    $10.68
    Checking Pricing
         
    Material:Zinc
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WC1001
    • Type Twin Screw
    • UNSPSC 39121311
    • Material Zinc
    Product Overview:
    Cable connector is 1 inch and is used with service entrance cable 0.630 to 1 inch. Connector is gland-type and constructed of zinc die cast.