NSI Industries WC-Y-C Easy-Twist® Standard Twist-On Connector, Yellow | Graybar Store
     
NSI Industries - Easy-Twist® Standard Twist-On Connector, Yellow - WC-Y-C
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Standard Twist-On Connector, Yellow

    Manufacturer: NSI Industries
    Manufacturer #: WC-Y-C
    SKU: 25456045
    $12.74
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Voltage Rating:600 V
    Wire Size:22 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WC-Y-C
    • Color Yellow
    • UNSPSC 39121445
    • Wire Size 22 to 10 AWG
    Product Overview:
    Easy-Twist Standard Twist-On Wire Connectors - Standard Yellow Carton 22-10 AWG- 100 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation.
    Easy-Twist Standard Twist-On Wire Connectors - Standard Yellow Carton 22-10 AWG- 100 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They h