NSI Industries WC-G-C Easy-Twist® Standard Twist-On Wire Connectors, Grey | Graybar Store
     
NSI Industries - Easy-Twist® Standard Twist-On Wire Connectors, Grey - WC-G-C
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Standard Twist-On Wire Connectors, Grey

    Manufacturer: NSI Industries
    Manufacturer #: WC-G-C
    SKU: 25456042
    $8.18
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Voltage Rating:300 V
    Wire Size:22 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WC-G-C
    • Color Grey
    • UNSPSC 39121445
    • Wire Size 22 to 14 AWG
    Product Overview:
    Easy-Twist Standard Twist-On Wire Connectors - Standard Grey Carton 22-14 AWG APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation.
    Easy-Twist Standard Twist-On Wire Connectors - Standard Grey Carton 22-14 AWG APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. Their fixed, precis