Cooper Controls (Eaton) WBSD-DEC-C1 Dimmer, Decorator Dimmer, CFL, Dimmable Fluorescent, Electronic Low-Voltage, Halogen, Incandescent, LED, Magnetic Low-Voltage | Graybar Store
     
Cooper Controls (Eaton) - Dimmer, Decorator Dimmer, CFL, Dimmable Fluorescent, Electronic Low-Voltage, Halogen, Incandescent, LED, Magnetic Low-Voltage - WBSD-DEC-C1
+ / - Hover over image to Zoom
Other Views

    Dimmer, Decorator Dimmer, CFL, Dimmable Fluorescent, Electronic Low-Voltage, Halogen, Incandescent, LED, Magnetic Low-Voltage

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: WBSD-DEC-C1
    SKU: 25783042
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:300 W, 600 W
    Color:Almond, Ivory, White
    Rating:300 W, 600 W
    Additional Features:Integrated Full Slide Control for Easy, Precise Operation
    Switch Type:1-Pole, 3-Way
    Alternate Manufacturer Part No.:12528869
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # WBSD-DEC-C1
    • Color Almond, Ivory, White
    • Additional Features Integrated Full Slide Control for Easy, Precise Operation
    • Alternate Manufacturer Part No. 12528869
    • Lamp Type CFL, Dimmable Fluorescent, Electronic Low-Voltage, Halogen, Incandescent, LED, Magnetic Low-Voltage
    • Rating 300 W, 600 W
    • Switch Style Decorator Dimmer
    • Switch Type 1-Pole, 3-Way
    • Wattage 300 W, 600 W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    Dimmers, Decorator Dimmer, CFL, Dimmable Fluorescent, Electronic Low Voltage, Halogen, Incandescent, LED, Magnetic Low Voltage