Cooper Controls (Eaton) WBSD-010SLD-GY Dimmer, Slide Dimmer, Fluorescent, LED, SF10P Series, 0 to 10V, 1200W, 1660W, Grey, Single Pole/3-Way | Graybar Store
     
Cooper Controls (Eaton) - Dimmer, Slide Dimmer, Fluorescent, LED, SF10P Series, 0 to 10V, 1200W, 1660W, Grey, Single Pole/3-Way - WBSD-010SLD-GY
+ / - Hover over image to Zoom
Other Views

    Dimmer, Slide Dimmer, Fluorescent, LED, SF10P Series, 0 to 10V, 1200W, 1660W, Grey, Single Pole/3-Way

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: WBSD-010SLD-GY
    SKU: 25631663
    $66.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage Rating:0 to 10V
    Wattage:1200, 1660
    Color:Grey
    Rating:1200W, 1660W
    Additional Features:Adjustable High Level Trim Setting for Optimal Lamp Compatibility
    Switch Type:1-Pole, 3-Way
    Alternate Manufacturer Part No.:12529127
    Brand or Series:SF10P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # WBSD-010SLD-GY
    • Color Grey
    • Additional Features Adjustable High Level Trim Setting for Optimal Lamp Compatibility
    • Alternate Manufacturer Part No. 12529127
    • Brand or Series SF10P
    • Lamp Type Fluorescent, LED
    • Rating 1200W, 1660W
    • Switch Style Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • Wattage 1200, 1660
    • Voltage Rating 0 to 10V
    • ECCN EAR99
    Product Overview:
    0-10V Slide Dimmer – SF10P
    Preset feature allows user to return to previous light level when turning lights ON;Integrated full-slide control for easy, precise operation;Can be wired as Single-Pole or 3-Way;Neutral is not required for installation of device;Adjustable high-level trim setting for optimal lamp compatibility;Electrostatic discharge protection;Compatible with any decorator wallplate or screwless decorator wallplate;Compatible with dimmable LED and Fluorescent 0-10 Volt ballasts