Crouse Hinds (Eaton) WBR6442 Arktite® Interlock Receptacle, Heavy Duty, 60A | Graybar Store
     
Crouse Hinds (Eaton) - Arktite® Interlock Receptacle, Heavy Duty, 60A - WBR6442
+ / - Hover over image to Zoom
Other Views

    Arktite® Interlock Receptacle, Heavy Duty, 60A

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WBR6442
    SKU: 22123947
    $1,910.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:60A
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WBR6442
    • Amperage 60A
    • UNSPSC 39121406
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Arktite® Interlock Receptacle and Switch, Heavy Duty, NEMA 3R, 60A, 600 VAC, Aluminum,