Molex 67W47 Watertite® Single Flip-Lid Female Receptacle With FS Cover | Graybar Store
     
Molex - Watertite® Single Flip-Lid Female Receptacle With FS Cover - 67W47
+ / - Hover over image to Zoom
Other Views

    Watertite® Single Flip-Lid Female Receptacle With FS Cover

    Manufacturer: Molex
    Manufacturer #: 67W47
    SKU: 88283003
    $89.82
    Checking Pricing
         
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Amperage:20A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 67W47
    • Amperage 20A
    • UNSPSC 39121406
    • Voltage Rating 125V
    Product Overview:
    Watertite® Single Flip-Lid Female Receptacle With FS Cover