Molex 4052 Watertite® Pushbutton Pendant Control, Single Speed, Yellow | Graybar Store
     
Molex - Watertite® Pushbutton Pendant Control, Single Speed, Yellow - 4052
+ / - Hover over image to Zoom
Other Views

    Watertite® Pushbutton Pendant Control, Single Speed, Yellow

    Manufacturer: Molex
    Manufacturer #: 4052
    SKU: 88282735
    $117.81
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:240 V
    Color:Yellow
    Operator Type:Pushbutton Pendant Station
    Additional Options:Single Speed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 4052
    • Color Yellow
    • Additional Options Single Speed
    • UNSPSC 39121561
    • Operator Type Pushbutton Pendant Station
    • Voltage Rating 240 V
    • SKU Spec Sheet
      4052 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pendant Station, Yellow, Voltage Rating: 240 V, Operator Type: Pushbutton Pendant Station