Molex 60W47DPLX Watertite® Wet Location Straight Blade Duplex Female Receptacle With Flip Lid, 15A, 125V, 2P3W, NEMA 5-15R, Yellow | Graybar Store
     
Molex - Watertite® Wet Location Straight Blade Duplex Female Receptacle With Flip Lid, 15A, 125V, 2P3W, NEMA 5-15R, Yellow - 60W47DPLX
+ / - Hover over image to Zoom
Other Views

    Watertite® Wet Location Straight Blade Duplex Female Receptacle With Flip Lid, 15A, 125V, 2P3W, NEMA 5-15R, Yellow

    Manufacturer: Molex
    Manufacturer #: 60W47DPLX
    SKU: 95032058
    $119.03
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125V
    Amperage:15A
    Color:Yellow
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 60W47DPLX
    • Color Yellow
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SKU Spec Sheet
      60W47DPLX Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Watertight Duplex Cover Plate With Female Receptacle, 2P3W