Molex Watertight Duplex Coverplate With Female Receptacle, 2-Pole 3-Wire | Graybar Store
     
Molex - Watertight Duplex Coverplate With Female Receptacle, 2-Pole 3-Wire
+ / - Hover over image to Zoom
Other Views

    Watertight Duplex Coverplate With Female Receptacle, 2-Pole 3-Wire

    Manufacturer: Molex
         

    Watertight duplex coverplate with female receptacle.

    • Manufacturer Molex
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Voltage Rating
    Amperage
    Color
    Number of Poles
    Number of Wires
    Price
    60W33DPLX
    97183591
    NEMA 5-20R
    125V
    20A
    Yellow
    2-Pole
    3-Wire
    $112.33 / EA
    SKU
    97183591
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Amperage
    20A
    Color
    Yellow
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $112.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    60W47DPLX
    95032058
    NEMA 5-15R
    125V
    15A
    Yellow
    2-Pole
    3-Wire
    $110.21 / EA
    SKU
    95032058
    NEMA Rating
    NEMA 5-15R
    Voltage Rating
    125V
    Amperage
    15A
    Color
    Yellow
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $110.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock