Hubbell Wiring Device - Kellems HBL26W47 Twist-Lock® Plug, Watertight, 20A, 125V, 2P3W, NEMA L5-20P, Cord Dia. 0.375 to 0.875 in., Smooth Body, Elastomer, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Plug, Watertight, 20A, 125V, 2P3W, NEMA L5-20P, Cord Dia. 0.375 to 0.875 in., Smooth Body, Elastomer, Yellow - HBL26W47
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Plug, Watertight, 20A, 125V, 2P3W, NEMA L5-20P, Cord Dia. 0.375 to 0.875 in., Smooth Body, Elastomer, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26W47
    SKU: 25692380
    $52.37
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26W47
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121402
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L5-20P
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® HBL Watertight Device, Amperage: 20 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer