Molex 27W74 Watertight® Connector, Locking Blade, 20A 125/250V, 3P4W, Yellow Rubber | Graybar Store
     
Molex - Watertight® Connector, Locking Blade, 20A 125/250V, 3P4W, Yellow Rubber - 27W74
+ / - Hover over image to Zoom
Other Views

    Watertight® Connector, Locking Blade, 20A 125/250V, 3P4W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 27W74
    SKU: 88281439
    $72.32
    Checking Pricing
         
    NEMA Rating:NEMA L14-20R
    Amperage:20A
    Voltage Rating:125/250V
    Color:Yellow
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 27W74
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121400
    • Grade Industrial
    • Materials Rubber
    Product Overview:
    Watertight® yellow rubber-coated 20A 125/250V 3P4W NEMA L14-20R locking connector.
    • Color-Coded 1/4 in. Terminal Screws Preset in Open Position, Ready to Wire
    • Wire Screw Terminals Are Tri-Drive to be Used With Straight Blade, Phillips and Square-Drive Screw Drivers
    • Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection, Minimizing Wear and Heat Generation
    • Transparent Wiring Guide to Verify All Wire Strands Are in Place Before Securing Wire
    • Captive Tri-Drive Head Stainless Steel Speed Screw Provides Easy Assembly and Long Life
    • Three-Piece Strain Relief Seals Cord Without Damaging the Cord
    • Multiple Seal Plug/Connector Interface Keeps Out Contaminants; Resists Vapor and Water From High-Pressure Wash Down Up to 1000 psi