Square D (Schneider Electric) 9013FSG2J24 Water Pump Pressure Switch | Graybar Store
Square D (Schneider Electric) - Water Pump Pressure Switch - 9013FSG2J24
+ / - Hover over image to Zoom
Other Views

    Water Pump Pressure Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FSG2J24
    SKU: 88249503
    $28.44
    Checking Pricing
         
    Range:20 to 65 psig (Increasing Pressure), 5 to 45 psig (Decreasing Pressure)
    HP Rating:1 hp
    NEMA Rating:NEMA 1
    Poles:2-Pole
    Amperage Rating:20 A
    Voltage Rating:575 V
    Contact Operation:2NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FSG2J24
    • Type F
    • UNSPSC 39122210
    • Amperage Rating 20 A
    • Brand Pumptrol
    • Class Rating 9013
    • Contact Operation 2NC
    • HP Rating 1 hp
    • NEMA Rating NEMA 1
    • Poles 2-Pole
    • Range 20 to 65 psig (Increasing Pressure), 5 to 45 psig (Decreasing Pressure)
    • Series Pumptrol
    • Voltage Rating 575 V
    • SKU Spec Sheet
      9013FSG2J24 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pumptrol® Water Pump Pressure Switch, Voltage Rating: 575 V, Amperage Rating: 20 A, NEMA Rating: 1, Poles: 2, Range: 20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig