Maclean Senior Industries J1074 Washer, Steel, 2 in. | Graybar Store
     
Maclean Senior Industries - Washer, Steel, 2 in. - J1074
+ / - Hover over image to Zoom
Other Views

    Washer, Steel, 2 in.

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J1074
    SKU: 25763186
    $0.23
    Checking Pricing
         
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J1074
    • UNSPSC 39111609
    • Length 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Washer, Steel, Length: 2 in, Diameter (Inches): 11/16 (Hole) in