Brady 88268 WARNING This Machine Starts Automatically Sign, 10 in. H x 14 in. W x 0.006 in. D, Polyester | Graybar Store
     
Brady - WARNING This Machine Starts Automatically Sign, 10 in. H x 14 in. W x 0.006 in. D, Polyester - 88268
+ / - Hover over image to Zoom
Other Views

    WARNING This Machine Starts Automatically Sign, 10 in. H x 14 in. W x 0.006 in. D, Polyester

    Manufacturer: Brady
    Manufacturer #: 88268
    SKU: 98417207
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Material:Polyester
    Color:Black on Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 88268
    • Color Black on Orange
    • UNSPSC 55121704
    Product Overview:
    B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations.
    Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230 degrees). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings