3M 5016-FO Warning Label Roll | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
3M - Warning Label Roll - 5016-FO
+ / - Hover over image to Zoom
Other Views

    Warning Label Roll

    Manufacturer: 3M
    Manufacturer #: 5016-FO
    SKU: 88177612
    $144.87
    Checking Pricing
         
    Color:Black on Grey
    Legend:Caution Fiber Optic
    Length:48 yd. L
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5016-FO
    • Color Black on Grey
    • UNSPSC 55121704
    • Legend Caution Fiber Optic
    • Length 48 yd. L
    • Width (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Warning Label Roll, Length: 48 yd, Width Inches: 1 in, Black/Gray, Legend: Caution Fiber Optic