Hubbell Premise Wiring IFP29EI Faceplate, Rear-Loading, 9-Port, Electrical Ivory | Graybar Store
     
Hubbell Premise Wiring - Faceplate, Rear-Loading,  9-Port, Electrical Ivory - IFP29EI
+ / - Hover over image to Zoom
Other Views

    Faceplate, Rear-Loading, 9-Port, Electrical Ivory

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP29EI
    SKU: 99701560
    $8.71
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):4.5 W x 0.365 D x 4.5 H
    Part Number:IFP29EI
    Color:Electrical Ivory
    Packaging:1 Each
    No. of Ports:9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP29EI
    • Color Electrical Ivory
    • Part Number IFP29EI
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 9
    • UNSPSC 39121304
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 4.5 W x 0.365 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate With Label Fields, Electrical Ivory, Flush Mount, Thermoplastic, No. of Ports: 9, Dimension (Inches): 4.5 W x 0.365 D x 4.5 H in