WattStopper DW-200-W Wall Switch Occupancy Sensor, Dual Technology/Dual Relay, 180° Coverage | Graybar Store
     
WattStopper - Wall Switch Occupancy Sensor, Dual Technology/Dual Relay, 180° Coverage - DW-200-W
+ / - Hover over image to Zoom
Other Views

    Wall Switch Occupancy Sensor, Dual Technology/Dual Relay, 180° Coverage

    Manufacturer: WattStopper
    Manufacturer #: DW-200-W
    SKU: 25106926
    $165.30
    Checking Pricing
         
    No. of Ballasts:Wattstopper® Wall
    Installation Type:Wall Mount
    Voltage Rating:Wall Mount
    Input Voltage:5 to 30 min
    Initial Lumens:20 x 20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DW-200-W
    • UNSPSC 39121500
    • Base Type White
    • Bulb Shape Passive Infrared; Ultrasonic
    • Initial Lumens 20 x 20
    • Input Voltage 5 to 30 min
    • Installation Type Wall Mount
    • No. of Ballasts Wattstopper® Wall
    • Switch Style Auto-On; Manual
    • Time Delay Type Wall Switch Sensor
    • Voltage Rating Wall Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, White, Coverage (Degrees/Square Feet): 20 x 20 (Ultrasonic) ft; 35 x 30 (PIR) ft