Speco WAT50W Wall Plate Volume Control, White | Graybar Store
Speco - Wall Plate Volume Control, White - WAT50W
+ / - Hover over image to Zoom
Other Views

    Wall Plate Volume Control, White

    Manufacturer: Speco
    Manufacturer #: WAT50W
    SKU: 25367505
    $36.19
    Checking Pricing
         
    Brand or Series:WAT series
    Dimensions:2-1/4 in.W x 4-1/2 in. (H) x 1 in. (D) in.
    Fitting Type:Screw
    Input Voltage:25V or 70V
    Length:5.12 in.
    No. of Gangs:1-Gang
    No. of Ports:4
    Packaging:Plastic
    Product Includes:Screws
    Size:2-1/4 in. (W) x 4-1/2 in. (H) x 1 in. (D) Inches
    Temp. Rating:32-99F
    Use With:70 or 25V speakers
    Voltage (Volts):25V or 70V
    Volume:11 step total attenuation 33dB
    Watts:50W
    Depth:1 in.
    Height:4-1/2 in.
    Width:2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # WAT50W
    • Dimensions 2-1/4 in.W x 4-1/2 in. (H) x 1 in. (D) in.
    • Size 2-1/4 in. (W) x 4-1/2 in. (H) x 1 in. (D) Inches
    • Voltage (Volts) 25V or 70V
    • No. of Ports 4
    • Brand or Series WAT series
    • Depth 1 in.
    • Fitting Type Screw
    • Height 4-1/2 in.
    • Input Voltage 25V or 70V
    • Length 5.12 in.
    • No. of Gangs 1-Gang
    • Product Includes Screws
    • Temp. Rating 32-99F
    • Volume 11 step total attenuation 33dB
    • Watts 50W
    • Width 2-1/4 in.
    • Packaging Plastic
    • Use With 70 or 25V speakers
    • SKU Spec Sheet
      WAT50W Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    WAT50W
    27 volume steps plus off position, Fit in a standard single gang, high cube junction box, Set screw wire connection, Accepts up to 12 gauge wire , Mono sound