Ortronics (Legrand) Wall Mount Rack, 18 in. Deep | Graybar Store
Ortronics (Legrand) - Wall Mount Rack, 18 in. Deep
+ / - Hover over image to Zoom
Other Views

    Wall Mount Rack, 18 in. Deep

    Manufacturer: Ortronics (Legrand)
         

    Legrand Wall Mounted Racks offer the flexibility of an 18 inch deep wall mounted unit for mounting telecommunications and data equipment.

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Wall Mount
    • Type Wall Mounted Relay Rack
    • Includes Adhesive Clips; Hook and Loop Straps
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Hole Type
    Rack Units
    Width (Inches)
    Price
    OR-604045450
    99505782
    38 in.
    Black
    18 in.
    #12-24
    18
    20.25 in.
    $505.25 / EA
    SKU
    99505782
    Height (Inches)
    38 in.
    Color
    Black
    Depth (Inches)
    18 in.
    Mounting Hole Type
    #12-24
    Rack Units
    18
    Width (Inches)
    20.25 in.
    $505.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-604045451
    99505783
    50 in.
    Black
    18 in.
    #12-24
    25
    20.25 in.
    $654.82 / EA
    SKU
    99505783
    Height (Inches)
    50 in.
    Color
    Black
    Depth (Inches)
    18 in.
    Mounting Hole Type
    #12-24
    Rack Units
    25
    Width (Inches)
    20.25 in.
    $654.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-604045400
    99505779
    26 in.
    Black
    18 in.
    #12-24
    12
    20.25 in.
    $392.97 / EA
    SKU
    99505779
    Height (Inches)
    26 in.
    Color
    Black
    Depth (Inches)
    18 in.
    Mounting Hole Type
    #12-24
    Rack Units
    12
    Width (Inches)
    20.25 in.
    $392.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock