Hubbell Premise Wiring SP6F iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Jack | Graybar Store
     
Hubbell Premise Wiring - iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Jack - SP6F
+ / - Hover over image to Zoom
Other Views

    iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SP6F
    SKU: 25728004
    $28.86
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions (Inches):2.75 in. x 4.5 in.
    Part Number:SP6F
    Color:Grey
    Packaging:1 per Package
    Use With:Gray Xcelerator Phone Jacks Only
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SP6F
    • Color Grey
    • Part Number SP6F
    • No. of Ports 1
    • UNSPSC 43191604
    • Dimensions (Inches) 2.75 in. x 4.5 in.
    • Made Of Stainless Steel
    • Mounting Wall Mount
    • Packaging 1 per Package
    • Use With Gray Xcelerator Phone Jacks Only
    • SKU Spec Sheet
      SP6F Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Wall Mount Phone Plate, Grey, Wall Mount, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.75 W x 4.5 H in