Hoffman (nVent) 116NE Pentair® Concept™ Wall-Mount Enclosure, Quarter-Turn, 20 x 20 x 8 in, | Graybar Store
     
Hoffman (nVent) - Pentair® Concept™ Wall-Mount Enclosure, Quarter-Turn, 20 x 20 x 8 in, - 116NE
+ / - Hover over image to Zoom
Other Views

    Pentair® Concept™ Wall-Mount Enclosure, Quarter-Turn, 20 x 20 x 8 in,

    Manufacturer: Hoffman (nVent)
    Manufacturer #: 116NE
    SKU: 25253453
    $0.00
    Checking Pricing
         
    Depth:8 in.
    Height:20 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # 116NE
    • Application Equipment Protection; Machine Control
    • Mounting Style Wall Mount
    • Type Single-Door Enclosure
    • Depth 8 in.
    • Height 20 in.
    • Latch Quarter-Turn
    • Materials Aluminum
    • NEMA Ratings NEMA 4/12/13
    • Width 20 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pentair® Concept™ Wall-Mount Enclosure, Width (Inches): 20 in, Height (Inches): 20 in, Depth (Inches): 8 in, Quarter-Turn, NEMA Ratings: 4; 12; 13