King Electrical Wall Heater Interior/Grill, 240V, For Use with W Series | Graybar Store
     
King Electrical - Wall Heater Interior/Grill, 240V, For Use with W Series
+ / - Hover over image to Zoom
Other Views

    Wall Heater Interior/Grill, 240V, For Use with W Series

    Manufacturer: King Electrical
         

    Interior/grill for use with W-series wall heaters. No wall can.

    • Manufacturer King Electrical
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Grill Size
    Housing Dimensions
    Additional Features
    Voltage Rating
    Watts
    Length
    Color
    Price
    W2420I-W
    97124899
    4.2 to 8.3A
    13.5 H x 10 W x 1/2 D in.
    12 L x 9 W in.
    Built-In Thermostat
    240 V
    2000W
    12 in.
    $205.01 / EA
    SKU
    97124899
    Amperage
    4.2 to 8.3A
    Grill Size
    13.5 H x 10 W x 1/2 D in.
    Housing Dimensions
    12 L x 9 W in.
    Additional Features
    Built-In Thermostat
    Voltage Rating
    240 V
    Watts
    2000W
    Length
    12 in.
    Color
    $205.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    W2415I-W
    97124898
    3.13 to 6.25A
    240V
    White
    $198.40 / EA
    SKU
    97124898
    Amperage
    3.13 to 6.25A
    Grill Size
    Housing Dimensions
    Additional Features
    Voltage Rating
    240V
    Watts
    Length
    Color
    White
    $198.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock