King Electrical W2410-W W Series Wall Heater, 240V, White, 1000 or 500W, 4.1 or 2.1A | Graybar Store
     
King Electrical - W Series Wall Heater, 240V, White, 1000 or 500W, 4.1 or 2.1A - W2410-W
+ / - Hover over image to Zoom
Other Views

    W Series Wall Heater, 240V, White, 1000 or 500W, 4.1 or 2.1A

    Manufacturer: King Electrical
    Manufacturer #: W2410-W
    SKU: 96083504
    $229.68
    Checking Pricing
         
    Amperage:2.1 to 4.1A
    Grill Size:13.5 H x 10 W x 1/2 D in.
    Housing Dimensions:12 L x 9 in. W
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:1000 W
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # W2410-W
    • Amperage 2.1 to 4.1A
    • UNSPSC 40101800
    • Additional Features Built-In Thermostat
    • Grill Size 13.5 H x 10 W x 1/2 D in.
    • Housing Dimensions 12 L x 9 in. W
    • Length 12 in.
    • Watts 1000 W
    • Voltage Rating 240 V
    • SKU Spec Sheet
      W2410-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    W Wall Heater, Voltage Rating: 240 V, Amperage: 2.1 A; 4.1 A, White, Watts: 1000 W, Housing Dimensions: 9 W x 12 L in