King Electrical PAW1215 Pic-A-Watt® Wall Heater, PAW Series, Whisper Quiet, 120V | Graybar Store
     
King Electrical - Pic-A-Watt® Wall Heater, PAW Series, Whisper Quiet, 120V - PAW1215
+ / - Hover over image to Zoom
Other Views

    Pic-A-Watt® Wall Heater, PAW Series, Whisper Quiet, 120V

    Manufacturer: King Electrical
    Manufacturer #: PAW1215
    SKU: 93196257
    $322.99
    Checking Pricing
         
    Amperage:2.1 to 12.5A
    Grill Size:13-1/2 L x 7-1/2 W in.
    Housing Dimensions:12-1/2 L x 6 W in.
    Additional Features:Wall Thermostat
    Voltage Rating:120 V
    Watts:1500W
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # PAW1215
    • Amperage 2.1 to 12.5A
    • UNSPSC 40101800
    • Additional Features Wall Thermostat
    • Grill Size 13-1/2 L x 7-1/2 W in.
    • Housing Dimensions 12-1/2 L x 6 W in.
    • Length 12-1/2 in.
    • Watts 1500W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PAW Wall Heater, Voltage Rating: 120 V, Amperage: 2.1 to 12.5 A, White, Watts: 1500 W, Housing Dimensions: 6 W x 12-1/2 L in