King Electrical W2415 W Series Wall Heater, 240V, White, 1500 or 750W, 6.25 or 3.1A | Graybar Store
     
King Electrical - W Series Wall Heater, 240V, White, 1500 or 750W, 6.25 or 3.1A - W2415
+ / - Hover over image to Zoom
Other Views

    W Series Wall Heater, 240V, White, 1500 or 750W, 6.25 or 3.1A

    Manufacturer: King Electrical
    Manufacturer #: W2415
    SKU: 25241778
    $194.01
    Checking Pricing
         
    Amperage:3.1 to 6.25A
    Grill Size:13.5 H x 10 W x 1/2 D in.
    Housing Dimensions:12 L x 9 W in.
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:1500W
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # W2415
    • Amperage 3.1 to 6.25A
    • Additional Features Built-In Thermostat
    • Grill Size 13.5 H x 10 W x 1/2 D in.
    • Housing Dimensions 12 L x 9 W in.
    Product Overview:
    W Wall Heater, Voltage Rating: 240 V, Amperage: 3.1 A; 6.25 A, White, Watts: 1500 W, Housing Dimensions: 9 W x 12 L in