Broan-NuTone 843BL Broan® Wall Cap, 22 Gauge Steel, Black, For 6 in. Round Duct, 1-1/4 in. Long Collar | Graybar Store
     
Broan-NuTone - Broan® Wall Cap, 22 Gauge Steel, Black, For 6 in. Round Duct, 1-1/4 in. Long Collar - 843BL
+ / - Hover over image to Zoom
Other Views

    Broan® Wall Cap, 22 Gauge Steel, Black, For 6 in. Round Duct, 1-1/4 in. Long Collar

    Manufacturer: Broan-NuTone
    Manufacturer #: 843BL
    SKU: 25235711
    $44.74
    Checking Pricing
         
    Use With:6 in Round Duct for Range Hoods and Bath Ventilation Fans
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 843BL
    • Use With 6 in Round Duct for Range Hoods and Bath Ventilation Fans
    Product Overview:
    Wall Cap, Black, Up to 6" Round Duct