Wiremold (Legrand) NM2051H Wall Box Adapter | Graybar Store
Wiremold (Legrand) - Wall Box Adapter - NM2051H
+ / - Hover over image to Zoom
Other Views

    Wall Box Adapter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2051H
    SKU: 97112809
    $12.04
    Checking Pricing
         
    Fitting Type:Wall Box Adapter
    Brand or Series:NM2000
    Additional Features:Horizontal Applications; cULus Listed
    Length:4-1/2 in.
    Use With:Plugmold NM2000 Series Raceway
    Color:Ivory
    Material:Plastic
    Height:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2051H
    • Color Ivory
    • UNSPSC 39121031
    • Additional Features Horizontal Applications; cULus Listed
    • Brand or Series NM2000
    • Fitting Type Wall Box Adapter
    • Height 4-1/2 in.
    • Length 4-1/2 in.
    • Materials Non-Metallic
    • Series Plugmold Plus NM2000 Series - Multi-Outlet Power
    • Material Plastic
    • Use With Plugmold NM2000 Series Raceway
    • SKU Spec Sheet
      NM2051H Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Feeds NM2000 Series Raceway from an existing wall outlet, for horizontal applications. Provides complete access to wall box for connections.
    Feeds NM2000 Series Raceway from an existing wall outlet, for horizontal applications. Provides complete access to wall box for connections.