Chatsworth 11421-109 Wall Angle Support Kit | Graybar Store
Chatsworth - Wall Angle Support Kit - 11421-109
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11421-109
    SKU: 92042525
    $25.70
    Checking Pricing
         
    Height (Inches):2 in.
    Dimensions:11 W x 2 D x 2 H in
    Length:2 in. L
    Product Includes:(2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    Package Quantity:1 Each
    Width (Inches):11
    Thread Size:5/16-18 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-109
    • Color Grey
    • Dimensions 11 W x 2 D x 2 H in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Height (Inches) 2 in.
    • Length 2 in. L
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    • Thread Size 5/16-18 in.
    • Width (Inches) 11
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Angle Support Kit, Steel, Gray, Dimensions: 11 W x 2 D x 2 H in, Thread Size: 5/16-18, Package Quantity: 1 Each