Chatsworth 11421-115 Wall Angle Support Kit, Grey, 17 in. width | Graybar Store
Chatsworth - Wall Angle Support Kit, Grey, 17 in. width - 11421-115
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit, Grey, 17 in. width

    Manufacturer: Chatsworth
    Manufacturer #: 11421-115
    SKU: 92042523
    $32.70
    Checking Pricing
         
    Dimensions:17 W x 2 D x 2 H in
    Length:2 in.
    Product Includes:(2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    Package Quantity:1 Each
    Thread Size:5/16-18 in.
    Color:Grey
    Height:2 in.
    Width:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-115
    • Color Grey
    • Dimensions 17 W x 2 D x 2 H in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Connection Type Screw
    • Height 2 in.
    • Length 2 in.
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    • Thread Size 5/16-18 in.
    • Width 17 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Angle Support Kit made of steel with Grey finish. The wall kit has a 15/16-18 thread size and 17 inch width x 2 inch depth x 2 inch height.