Chatsworth 11421-012 Wall Angle Support Kit | Graybar Store
Chatsworth - Wall Angle Support Kit - 11421-012
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11421-012
    SKU: 88083755
    $35.21
    Checking Pricing
         
    Height (Inches):2 in.
    Dimensions:14 W x 2 D x 2 H in
    Length:2 in.
    Product Includes:(2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    Package Quantity:1 Each
    Width (Inches):14
    Thread Size:5/16-18 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-012
    • Dimensions 14 W x 2 D x 2 H in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Height (Inches) 2 in.
    • Length 2 in.
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    • Thread Size 5/16-18 in.
    • Width (Inches) 14
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Angle Support Kit, Steel, Gold Chem, Dimensions: 14 W x 2 D x 2 H in, Thread Size: 5/16-18, Package Quantity: 1 Each