Thomas and Betts Blackburn W62-1FC Blackburn® Service Entrance Wedge Clamp and Slider with Flexible Bail, Aluminum, 6 to 2 ACSR/AAAC | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts Blackburn - Blackburn® Service Entrance Wedge Clamp and Slider with Flexible Bail, Aluminum, 6 to 2 ACSR/AAAC - W62-1FC
+ / - Hover over image to Zoom
Other Views

    Blackburn® Service Entrance Wedge Clamp and Slider with Flexible Bail, Aluminum, 6 to 2 ACSR/AAAC

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: W62-1FC
    SKU: 88034789
    $6.78
    Checking Pricing
         
    Length:12-1/2 in. L
    Wire Size:2 to 6 ASCR, 2 to 6 AAAC, 1 Str. to 6 Sol. AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # W62-1FC
    • Application Dead-End Self-supporting Drop Wire
    • Type Aluminum Service Wedge Clamp
    • UNSPSC 39121431
    • Brand Blackburn
    • Connection Type Tension
    • Finish Bare Finish
    • Length 12-1/2 in. L
    • Materials Aluminum
    • Voltage 35kV
    • Wire Size 2 to 6 ASCR, 2 to 6 AAAC, 1 Str. to 6 Sol. AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum Service Entrance Wedge Clamp and Slider for Wire Range: 2-6 ASCR, 2-6 AAAC, 1 Str.-6 Sol. Flexible Bail, Color Code Orange
    Drop wire may be cut to exact length for adjustments in drop wire sag. Can be attached to bare neutral at any point in the span. Flexible and rigid bails grip ACSR, AAC and AAAC Conductors.