Leviton W5320-T0I Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory | Graybar Store
     
Leviton - Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory - W5320-T0I
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory

    Manufacturer: Leviton
    Manufacturer #: W5320-T0I
    SKU: 25438244
    $6.01
    Checking Pricing
         
    Color:Ivory
    Connection:Quickwire Push-In and Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # W5320-T0I
    • Color Ivory
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Connection Quickwire Push-In and Side Wired
    Product Overview:
    Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory