Holophane W4GLED 30C 1000 50K T3M MVOLT BZ HOLOPHANE,Wall Pack, LED, 104W, 120V, 208V, 240V, 277V,Wall, 8427 lm Lumens, 5000K, Bronze | Graybar Store
     
Holophane - HOLOPHANE,Wall Pack, LED, 104W, 120V, 208V, 240V, 277V,Wall, 8427 lm Lumens, 5000K, Bronze - W4GLED 30C 1000 50K T3M MVOLT BZ
+ / - Hover over image to Zoom
Other Views

    HOLOPHANE,Wall Pack, LED, 104W, 120V, 208V, 240V, 277V,Wall, 8427 lm Lumens, 5000K, Bronze

    Manufacturer: Holophane
    Manufacturer #: W4GLED 30C 1000 50K T3M MVOLT BZ
    SKU: 25575446
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:104 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Wall Mount
    Lumens:8427 Lumens
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holophane
    • Manufacturer # W4GLED 30C 1000 50K T3M MVOLT BZ
    • Housing Color Bronze
    • Brand HOLOPHANE
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Lumens 8427 Lumens
    • Mounting Type Wall Mount
    • Wattage 104 W
    • Voltage Rating 120, 208, 240 and 277V
    Product Overview:
    W4GLED 30C 1000 50K T3M MVOLT BZ Wallpack LED