King Electrical W2415I-W Wall Heater Interior/Grill, For Use with W Series, 240V, 1500 or 750W | Graybar Store
     
King Electrical - Wall Heater Interior/Grill, For Use with W Series, 240V, 1500 or 750W - W2415I-W
+ / - Hover over image to Zoom
Other Views

    Wall Heater Interior/Grill, For Use with W Series, 240V, 1500 or 750W

    Manufacturer: King Electrical
    Manufacturer #: W2415I-W
    SKU: 97124898
    $204.35
    Checking Pricing
         
    Amperage:3.13 to 6.25A
    Voltage Rating:240V
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # W2415I-W
    • Color White
    • Amperage 3.13 to 6.25A
    • UNSPSC 40101800
    Product Overview:
    King Electric; Interior And Grille; WARNOCK HERSEY, Smart Limit Protection; W Series; Voltage: 240 V; Wattage: 1500 Or 750 WTT; Color: Bright White; Size: 13-1/2 IN Height X 10 IN Width X 1/4 IN Depth; Finish: Epoxy Powder Coated Grille; Material: 20 Gaug