King Electrical W Series Wall Heater, 240V, White | Graybar Store
     
King Electrical - W Series Wall Heater, 240V, White
+ / - Hover over image to Zoom
Other Views

    W Series Wall Heater, 240V, White

    Manufacturer: King Electrical
         

    The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. The W heater delivers instant heat in even the draftiest locations.

    • Manufacturer King Electrical
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Grill Size
    Housing Dimensions
    Additional Features
    Voltage Rating
    Watts
    Length
    Price
    W2410-W
    96083504
    2.1 to 4.1A
    13.5 H x 10 W x 1/2 D in.
    12 L x 9 in. W
    Built-In Thermostat
    240 V
    1000 W
    12 in.
    $229.68 / EA
    SKU
    96083504
    Amperage
    2.1 to 4.1A
    Grill Size
    13.5 H x 10 W x 1/2 D in.
    Housing Dimensions
    12 L x 9 in. W
    Additional Features
    Built-In Thermostat
    Voltage Rating
    240 V
    Watts
    1000 W
    Length
    12 in.
    $229.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    W2415-W
    25241778
    3.1 to 6.25A
    13.5 H x 10 W x 1/2 D in.
    12 L x 9 in. W
    Built-In Thermostat
    240 V
    1500 W
    12 in.
    $229.68 / EA
    SKU
    25241778
    Amperage
    3.1 to 6.25A
    Grill Size
    13.5 H x 10 W x 1/2 D in.
    Housing Dimensions
    12 L x 9 in. W
    Additional Features
    Built-In Thermostat
    Voltage Rating
    240 V
    Watts
    1500 W
    Length
    12 in.
    $229.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock