Graybar Vendor W-6-5-BLK-UL-1000R Type W Portable Cord, UL Listed, Black, 6 AWG, 5 Conductor, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Type W Portable Cord, UL Listed, Black, 6 AWG, 5 Conductor, 1000 ft. Reel - W-6-5-BLK-UL-1000R
+ / - Hover over image to Zoom
Other Views

    Type W Portable Cord, UL Listed, Black, 6 AWG, 5 Conductor, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: W-6-5-BLK-UL-1000R
    SKU: 25481041
    Price pending
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Conductor Size:6 AWG
    Length:1000 ft. Reel
    No. of Conductors:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # W-6-5-BLK-UL-1000R
    • Color Black
    • No. of Conductors 5
    • Type Type W
    • UNSPSC 26121629
    • Conductor Material Copper
    • Conductor Size 6 AWG
    • Insulation Material EP Rubber
    • Jacket Material CPE Rubber
    • Length 1000 ft. Reel
    • Voltage 2000
    • ECCN EAR99
    Product Overview:
    Type W portable cord is 6 AWG, 5 conductor packaged in a 1000 foot reel. Cord is UL listed.
    Type W Portable Cord
    • 2000V
    • 90°C
    • Oil and Sunlight Resistant
    • Annealed Copper Conductor
    • EP Rubber Insulation
    • CPE Rubber Jacket
    • UL Listed