Graybar Vendor W-6-4-BLK-CUT REEL Type W Portable Cord, Cut Reel, Black, 6 AWG, 4 Conductor | Graybar Store
     
Graybar Vendor - Type W Portable Cord, Cut Reel, Black, 6 AWG, 4 Conductor - W-6-4-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Type W Portable Cord, Cut Reel, Black, 6 AWG, 4 Conductor

    Manufacturer: Graybar Vendor
    Manufacturer #: W-6-4-BLK-CUT REEL
    SKU: 25389343
    $5.15
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Conductor Size:6 AWG
    Length:Cut Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # W-6-4-BLK-CUT REEL
    • Color Black
    • No. of Conductors 4
    • Type Type W
    • UNSPSC 26121629
    • Conductor Material Copper
    • Conductor Size 6 AWG
    • Insulation Material EP Rubber
    • Jacket Material CPE Rubber
    • Length Cut Reel
    • Voltage 2000
    • ECCN EAR99
    Product Overview:
    Type W portable cord is 6 AWG, 4 conductor in a cut reel. Cord is UL and cUL listed.
    Type W Portable Cord
    • 2000V
    • 90°C
    • Oil and Sunlight Resistant
    • Annealed Copper Conductor
    • EP Rubber Insulation
    • CPE Rubber Jacket
    • UL and cUL Listed