Square D (Schneider Electric) VZ1 POWER POLE | Graybar Store
Square D (Schneider Electric) - POWER POLE - VZ1
+ / - Hover over image to Zoom
Other Views

    POWER POLE

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VZ1
    SKU: 22097895
    $38.14
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:32A
    Poles:1-Pole
    Voltage Rating:690 V AC 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VZ1
    • UNSPSC 39122233
    • Amperage Rating 32A
    • Poles 1-Pole
    • Voltage Rating 690 V AC 50/60 HZ
    • SKU Spec Sheet
      VZ1 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Schneider Electric,POWER POLE,-4...122 ?F (-20...50 ?C),100000 cycles AC-21-30000 cycles DC-1...5,1P,32 A,690 V AC 50/60 Hz,IP20 conforming to IEC 60529,TeSys,UL, CSA, IEC,additional pole,main pole module,left,main pole module,screw-clamp