RAB Lighting VXBR1 Vaporproof Fixture, A21, Natural, Stainless Steel, 150W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, A21, Natural, Stainless Steel, 150W - VXBR1
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, A21, Natural, Stainless Steel, 150W

    Manufacturer: RAB Lighting
    Manufacturer #: VXBR1
    SKU: 90005508
    $41.35
    Checking Pricing
         
    Quick Order:Y
    Additional Features:All Stainless Steel Hardware
    Housing Color:Natural
    Material:Stainless Steel
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXBR1
    • Housing Color Natural
    • UNSPSC 39111907
    • Additional Features All Stainless Steel Hardware
    • Wattage 150 W
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bracket and Box
    Set screw keeps guard securely in place;Junction box with sturdy mounting lugs;All stainless steel hardware;Close-up plugs allow Phillips or slotted screwdrivers for easy installation;High temperature silicone internal gaskets;Premium porcelain socket with 150C 8 long leads attached