Lithonia Lighting VW42L M6 Vaporproof Fixture, CFL, Grey, Hub Size 3/4 in.,Wall Mount, 42W | Graybar Store
     
Lithonia Lighting - Vaporproof Fixture, CFL, Grey, Hub Size 3/4 in.,Wall Mount, 42W - VW42L M6
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, CFL, Grey, Hub Size 3/4 in.,Wall Mount, 42W

    Manufacturer: Lithonia Lighting
    Manufacturer #: VW42L M6
    SKU: 25172582
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Education, Hospitality, Offices and Banks, Residential, Retail, Waters, Sewers and Dams
    Housing Color:Grey
    Hub Size (Inches):3/4
    Mounting Type:Wall Mount
    Wattage:42 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # VW42L M6
    • Housing Color Grey
    • UNSPSC 39111613
    • Additional Features Education, Hospitality, Offices and Banks, Residential, Retail, Waters, Sewers and Dams
    • Hub Size (Inches) 3/4
    • Lamp Type CFL
    • Mounting Type Wall Mount
    • Wattage 42 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Utility Vapor Tights