Square D (Schneider Electric) VW3M5111R30 MOTOR POWER CABLE 0.82MM NO BRAKE - 3M | Graybar Store
     
Square D (Schneider Electric) - MOTOR POWER CABLE 0.82MM NO BRAKE - 3M - VW3M5111R30
+ / - Hover over image to Zoom
Other Views

    MOTOR POWER CABLE 0.82MM NO BRAKE - 3M

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VW3M5111R30
    SKU: 25446517
    $53.58
    Checking Pricing
         
    Quick Order:Y
    Length:3 m
    Use With:BCH,BETWEEN SERVO MOTOR AND SERVO DRIVE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VW3M5111R30
    • UNSPSC 26111515
    • Length 3 m
    • Use With BCH,BETWEEN SERVO MOTOR AND SERVO DRIVE
    • SKU Spec Sheet
      VW3M5111R30 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MOTOR POWER CABLE 0.82MM NO BRAKE - 3M,1 connector ,material plastic for servo motor side-1 free end with flying leads for servo drive side,power cable,3 m,Lexium,between servo motor and servo drive