Vertical Communications VW-E700-24B Digital, Red/Green (LED), Button, V Edge® 700, Vertical | Graybar Store
     
Vertical Communications - Digital, Red/Green (LED), Button, V Edge® 700, Vertical - VW-E700-24B
+ / - Hover over image to Zoom
Other Views

    Digital, Red/Green (LED), Button, V Edge® 700, Vertical

    Manufacturer: Vertical Communications
    Manufacturer #: VW-E700-24B
    SKU: 25211477
    $185.69
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Vertical Wave IP and MBX IP Business Communications Systems
    Color:Red/Green (LED)
    Dial:Button
    Logo:V Edge® 700
    Mounting Position:Vertical Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertical Communications
    • Manufacturer # VW-E700-24B
    • Color Red/Green (LED)
    • Dial Button
    • Logo V Edge® 700
    • Type Digital
    • UNSPSC 43222800
    • Additional Features Vertical Wave IP and MBX IP Business Communications Systems
    • Mounting Position Vertical Mount
    • Country of Origin TH - Thailand
    Product Overview:
    Digital, Vertical Wave IP and MBX IP Business Communications Systems, Red/Green (LED), Button, V Edge® 700, Vertical