Square D (Schneider Electric) VVE4 63AMP SWITCH KIT W/RED/YELLOW OPER.ATTAC | Graybar Store
     
Square D (Schneider Electric) - 63AMP SWITCH KIT W/RED/YELLOW OPER.ATTAC - VVE4
+ / - Hover over image to Zoom
Other Views

    63AMP SWITCH KIT W/RED/YELLOW OPER.ATTAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VVE4
    SKU: 22097892
    $515.75
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:80A
    Voltage Rating:690 V AC 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VVE4
    • UNSPSC 39122233
    • Amperage Rating 80A
    • Voltage Rating 690 V AC 50/60 HZ
    • SKU Spec Sheet
      VVE4 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Schneider Electric,63A SW KIT W/RED/YELLOW OPER.ATTACHED,30000 cycles AC-21-30000 cycles DC-1...5,45 x 45 mm,690 V AC 50/60 Hz,80 A,IP65-IP20 conforming to IEC 60529,Open,TeSys,UL Listed File E164864 CCN NLRV - CSA Certified