Square D (Schneider Electric) VVE2 25AMP SW KIT W/RED/YELLOW OPER.ATTACHED | Graybar Store
     
Square D (Schneider Electric) - 25AMP SW KIT W/RED/YELLOW OPER.ATTACHED - VVE2
+ / - Hover over image to Zoom
Other Views

    25AMP SW KIT W/RED/YELLOW OPER.ATTACHED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VVE2
    SKU: 25151680
    $309.45
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:40A
    Voltage Rating:690 V AC 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VVE2
    • UNSPSC 39122233
    • Amperage Rating 40A
    • Voltage Rating 690 V AC 50/60 HZ
    • SKU Spec Sheet
      VVE2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Schneider Electric,25AMP SW KIT W/RED/YELLOW OPER.ATTACHED,30000 cycles DC-1...5-100000 cycles AC-21,40 A,45 x 45 mm,690 V AC 50/60 Hz,IP65-IP20 conforming to IEC 60529,Open,TeSys,UL Listed File E164864 CCN NLRV - CSA Certified