Juno Lighting V4TC W VuLite® 4 in. Downlight Housing, Non-IC, Incandescent Lamps, Remodel | Graybar Store
     
Juno Lighting - VuLite® 4 in. Downlight Housing, Non-IC, Incandescent Lamps, Remodel - V4TC W
+ / - Hover over image to Zoom
Other Views

    VuLite® 4 in. Downlight Housing, Non-IC, Incandescent Lamps, Remodel

    Manufacturer: Juno Lighting
    Manufacturer #: V4TC W
    SKU: 25280280
    $10.21
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V4TC W
    • UNSPSC 39111515
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 4 in. Housing
    • Housing Compatibility TC
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Insulation Rating IC
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Construction Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, TC, Lamp Type: Incandescent, Fixture Type: 4 in Housing