Cooper Lighting (Eaton) VT3-4DR-U Replacement Lens, 4 ft | Graybar Store
Cooper Lighting (Eaton) - Replacement Lens, 4 ft - VT3-4DR-U
+ / - Hover over image to Zoom
Other Views

    Replacement Lens, 4 ft

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT3-4DR-U
    SKU: 25650520
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:4 ft
    Alternate Manufacturer Part No.:11816844
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT3-4DR-U
    • Size 4 ft
    • Alternate Manufacturer Part No. 11816844
    • ECCN EAR99
    Product Overview:
    Acrylic DR Extreme (best) 100%
    Maximum operation in commercial and industrial environments;Polyester and self-extinguishing (ASTM-D635-74) plastic;Ballasts are CBM/ETL Class P certified suitable to 70°F;New contemporary-styled, clear acrylic, impact-resistant lens;Rotolock electrical components and fixture UL/cUL listed;IP65 certified and NSF listed, IP67 (4' only) with eight latches;Optional chain mount hanging set or snap-on brackets;Surface-mount fixture using two galvanized brackets;Internal fasteners and tethers provide maximum protection and rigidity