Cooper Lighting (Eaton) VT3-254T5DR-UNV-EHT1-WL-U Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 54WT5HO Lamp, (1) Linear Electronic Start Ballast-HA, Wet Location | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 54WT5HO Lamp, (1) Linear Electronic Start Ballast-HA, Wet Location - VT3-254T5DR-UNV-EHT1-WL-U
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 54WT5HO Lamp, (1) Linear Electronic Start Ballast-HA, Wet Location

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT3-254T5DR-UNV-EHT1-WL-U
    SKU: 25481690
    $120.03
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:54WT5HO
    Additional Features:Internal Prismatic Lens/15% DR High Impact Additive
    Voltage Rating:120/277V
    Ballast Type:Linear Electronic Start-High Ambient
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT3-254T5DR-UNV-EHT1-WL-U
    • Type Industrial
    • Additional Features Internal Prismatic Lens/15% DR High Impact Additive
    • Ballast Type Linear Electronic Start-High Ambient
    • Brand Metalux
    • Fluorescent Lamp Type 54WT5HO
    • No. of Lamps 2
    • Series VT3
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: