Cooper Lighting (Eaton) VT3-132DR-UNV-EB81-WL-U Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 32WT8 Lamp, 120/277V, (1) Electronic Start Ballast, Wet Location | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 32WT8 Lamp, 120/277V, (1) Electronic Start Ballast, Wet Location - VT3-132DR-UNV-EB81-WL-U
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial Vaportite Fixture, VT3 Series, 4 ft., (1) 32WT8 Lamp, 120/277V, (1) Electronic Start Ballast, Wet Location

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT3-132DR-UNV-EB81-WL-U
    SKU: 25481691
    $95.52
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:32WT8
    Additional Features:Internal Prismatic Lens/15% DR High Impact Additive
    Voltage Rating:120/277V
    Ballast Type:Electronic Start
    Alternate Manufacturer Part No.:11871292
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT3-132DR-UNV-EB81-WL-U
    • Type Industrial
    • Additional Features Internal Prismatic Lens/15% DR High Impact Additive
    • Alternate Manufacturer Part No. 11871292
    • Ballast Type Electronic Start
    • Brand Metalux
    • Fluorescent Lamp Type 32WT8
    • No. of Lamps 1
    • Series VT3
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: