Cooper Lighting (Eaton) VT2-232DR-UNV-EB81-WL-U High Bay, Fluorescent, 120 to 277V, High Bay Mount, 2 Lamp, Electronic Instant Start, T8, 32W | Graybar Store
     
Cooper Lighting (Eaton) - High Bay, Fluorescent, 120 to 277V, High Bay Mount, 2 Lamp, Electronic Instant Start, T8, 32W - VT2-232DR-UNV-EB81-WL-U
+ / - Hover over image to Zoom
Other Views

    High Bay, Fluorescent, 120 to 277V, High Bay Mount, 2 Lamp, Electronic Instant Start, T8, 32W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT2-232DR-UNV-EB81-WL-U
    SKU: 22016889
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Mount Type:High Bay Mount
    Additional Options:Internal Prismatic Lens/15% DR High Impact Additive (Standard)
    Additional Features:Baked white enamel finish on internal channel/high reflectance
    No. of Lamps:2
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:T8
    Wattage:32 W
    Alternate Manufacturer Part No.:11795652
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT2-232DR-UNV-EB81-WL-U
    • Additional Options Internal Prismatic Lens/15% DR High Impact Additive (Standard)
    • UNSPSC 39111501
    • Additional Features Baked white enamel finish on internal channel/high reflectance
    • Alternate Manufacturer Part No. 11795652
    • Ballast Type Electronic Instant Start
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Mount Type High Bay Mount
    • No. of Lamps 2
    • Voltage 120 to 277 V
    • Wattage 32 W
    • SKU Spec Sheet
      VT2-232DR-UNV-EB81-WL-U Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction
    Equipped with energy saving ballasts;Reinforced fiberglass housing;High Impact acrylic / DR diffuser material;Continuous polyurethane gasketing formed into housing;Watertite hubs standard at each end accepts 1/2 conduit;Optional top only hub entry or combination top and side entry;Die formed galvanized steel mounting brackets;Baked white enamel finish on internal channel/high reflectance;No holes required for surface/chain mounting